GATES 9270-01130 MPCC 8M 288 21 SPL


Mini Poly Chain GT Carbon Synchronous Belt

References
gates:MPCC 8M 288 21 SPL
rubix:269A9025
manufacturer :9270-01130
ean:5414465637698
brand logo
brand logo
Technical specifications
Profile8m
Primitive length288 mm
Belt width21 mm
See all Specifications

Product details : GATES 9270-01130 MPCC 8M 288 21 SPL


This compact polyurethane synchronous belt opens up new opportunities in the design of conveyor drives and is an alternative to roller chains. Poly Chain® GT Carbon™ does not require lubrication or tensioning and is characterised by low noise levels even at high transport speeds. The special construction is highly resistant to aggressive influences such as dust, oil and chemicals.

Strengths

•Cut Maintenance and downtime
Carbon cords easily handle shock loads
Functions on fixed center drives
No lubrication required
Smooth running roller conveyor
Inert to most acids, chemicals and water
No need for constant re-tensioning
On demand available in PowerPainT™ construction,
To eliminate paint contamination risk
Perfect fit on Poly Chain® GT profile pulleys

Technical specifications


Attributes
Profile8m
Primitive length288 mm
Belt width21 mm
Pitch8 mm
Materialpu
Number of teeth36
Show UNSPSC/ECL@SS
£ 67.22 excl. VAT
/ Each
£ 80.66 incl. VAT
  • Usually arrives within 14 working days