GATES 940055274 POWERGRIP GT3 SYNCHRONOUS BELT 410-5MGT3-15

PowerGrip GT3 Belt

See technical information
References
Gates:GT3 410 5MGT 15
Rubix:101A8912
Manufacturer :940055274
EAN:5414465316722
brand logo
Technical specifications
Profile5mgt3
Primitive length410 mm
Belt width15 mm
See all Specifications

Product details : GATES 940055274 POWERGRIP GT3 SYNCHRONOUS BELT 410-5MGT3-15


Premium rubber synchronous belt with optimised GT tooth profile. The spiral tensile cords make the belt extremely powerful, extremely flexible and resistant to stretching. Technologically advanced compound for teeth and top layer with fiberglass tensile cords. Compact, lightweight and cost-effective drives.

Strengths

• High resistance to tooth displacement.
• Significantly higher power transfer: up to 30% more than previous generations.

Technical specifications


Attributes
Profile5mgt3
Primitive length410 mm
Belt width15 mm
Materialchloroprene
Pitch5 mm
Number of teeth82
Show UNSPSC/ECL@SS
£ 18.95 excl. VAT
/ Each
£ 22.74 incl. VAT
  • Usually arrives within 14 working days