MECALINE 884639 MINI COUPLING MALE PLUG -FEMALE G 1/8IN
MINI SERIES QUICK COUPLINGS - FEMALE
See technical informationSee documentsReferences
Mecaline:884639
Rubix:216A3205
EAN:3660338380167
Documents
Product details : MECALINE 884639 MINI COUPLING MALE PLUG -FEMALE G 1/8IN
MINI Single Cut Industrial Couplings and Ferrules (5mm Diameter) are the world's most popular profile in this nominal diameter.
Suitable for compressed air, water and a wide range of liquid and gaseous fluids.
One-handed coupling system.Interchangeability:- Rectus Parker Serie 21/90- Camozzi 5050/5150- CEJN 200- Aignep Serie 110
Material: Nickel Plated Brass body. Nominal pressure : 12 bar. Temperature : -20 °C...+80 °C.
Suitable for compressed air, water and a wide range of liquid and gaseous fluids.
One-handed coupling system.Interchangeability:- Rectus Parker Serie 21/90- Camozzi 5050/5150- CEJN 200- Aignep Serie 110
Material: Nickel Plated Brass body. Nominal pressure : 12 bar. Temperature : -20 °C...+80 °C.
Technical specifications
Attributes
| Connection 1 | g1/8 |
|---|---|
| Material | nickel-plated brass |
| Standard | NO |
Show UNSPSC/ECL@SS
£ 10.80 excl. VAT
/ Each
£ 12.96 incl. VAT
- In stock: Next day delivery

