Filter Options
Categories
  • pneumatic - quick release coupling (307)
  • Brand
  • aventics
    (1)
  • camozzi
    (1)
  • cejn
    (22)
  • festo
    (9)
  • mecaline
    (94)
  • parker
    (171)
  • pcl (pneumatic components)
    (9)
  • 242 Product(s) with 307 variant(s):

    Relevance
    brand logobrand logo

    MECALINE MULTI SOCKET COUPLING FEMALE G 1/4IN 884667

    • mecaline:884667
    • rubix:216A3184
    • ean:3660338380389
    • In stock: Next day delivery
    • Connection 1:g1/4
    • Material:laiton nickelé
    • Standard:ISO B12
    £ 15.11 excl. VAT
    / Each
    brand logobrand logo

    MECALINE MULTI SOCKET PLUG MALE G 1/4IN 884676

    • mecaline:884676
    • rubix:216A3201
    • ean:3660338380457
    • In stock: Next day delivery
    • Connection 1:g1/4
    • Material:laiton nickelé
    • Standard:ISO B12
    £ 2.95 excl. VAT
    / Each
    brand logobrand logo

    MECALINE 884654 MINI COUPLING FEMALE PLUG -FEMALE G 1/4IN

    • mecaline:884654
    • rubix:216A3204
    • ean:3660338380280
    • In stock: Next day delivery
    • Connection 1:g1/4
    • Material:nickel-plated brass
    • Standard:NO
    £ 2.25 excl. VAT
    / Each
    brand logobrand logo

    MECALINE MULTI SOCKET COUPLING HOSE ID 10MM 884673

    • mecaline:884673
    • rubix:216A3186
    • ean:3660338380433
    • In stock: Next day delivery
    • Connection 1:10
    • Material:laiton nickelé
    • Standard:ISO B12
    £ 15.11 excl. VAT
    / Each
    brand logobrand logo

    MECALINE MULTI SOCKET COUPLING MALE G 1/4IN 884663

    • mecaline:884663
    • rubix:216A3191
    • ean:3660338380358
    • In stock: Next day delivery
    • Connection 1:g1/4
    • Material:laiton nickelé
    • Standard:ISO B12
    £ 14.20 excl. VAT
    / Each
    brand logobrand logo

    MECALINE 884701 HIGH FLOW PLUG FEMALE G 1/4IN

    • mecaline:884701
    • rubix:216A3174
    • ean:3660338380648
    • In stock: Next day delivery
    • Connection 1:g1/4
    • Material:nickel-plated brass
    • Standard:NO
    £ 3.45 excl. VAT
    / Each
    brand logobrand logo

    MECALINE PLUGS ISO B12 MALE 1/4 612836

    • mecaline:612836
    • rubix:216A3233
    • ean:3660338021190
    • In stock: Next day delivery
    • Connection 1:r 1/4
    • Material:anti-corrosion carbonitrided steel
    • Standard:ISO B12
    £ 5.54 excl. VAT
    / Each
    brand logobrand logo

    MECALINE 884646 MINI COUPLING MALE PLUG -HOSE ID 6

    • mecaline:884646
    • rubix:216A3211
    • ean:3660338380228
    • In stock: Next day delivery
    • Connection 1:6
    • Material:nickel-plated brass
    • Standard:NO
    £ 10.65 excl. VAT
    / Each
    brand logobrand logo

    MECALINE 884639 MINI COUPLING MALE PLUG -FEMALE G 1/8IN

    • mecaline:884639
    • rubix:216A3205
    • ean:3660338380167
    • In stock: Next day delivery
    • Connection 1:g1/8
    • Material:nickel-plated brass
    • Standard:NO
    £ 10.80 excl. VAT
    / Each
    brand logobrand logo

    MECALINE 884697 HIGH FLOW PLUG MALE G 1/4IN

    • mecaline:884697
    • rubix:216A3181
    • ean:3660338380617
    • In stock: Next day delivery
    • Connection 1:g1/4
    • Material:nickel-plated brass
    • Standard:NO
    £ 3.17 excl. VAT
    / Each
    brand logobrand logo

    MECALINE 884649 MINI COUPLING FEMALE PLUG -MALE G 1/8IN

    • mecaline:884649
    • rubix:216A3218
    • ean:3660338380242
    • In stock: Next day delivery
    • Connection 1:g1/8
    • Material:nickel-plated brass
    • Standard:NO
    £ 2.50 excl. VAT
    / Each
    brand logobrand logo

    MECALINE 884660 MINI COUPLING FEMALE PLUG -TUBE ID 6/4

    • mecaline:884660
    • rubix:216A3222
    • ean:3660338380334
    • In stock: Next day delivery
    • Connection 1:6/4
    • Material:nickel-plated brass
    • Standard:NO
    £ 3.00 excl. VAT
    / Each
    brand logobrand logo

    RECTUS 17SFIW13SXN PLG G1/4 FEMALE BSPP ST

    • parker:17SFIW13SXN
    • rubix:256A8460
    • manufacturer :17SFIW13SXN
    • ean:4039747101417
    • In stock: Next day delivery
    • Connection 1:g 1/4 in
    • Material:nickel-plated steel
    • Standard:2006/42/EC;ATEX
    £ 46.30 excl. VAT
    / 10 pieces
    brand logobrand logo

    MECALINE PLUGS ISO B12 FEMALE 1/4 612835

    • mecaline:612835
    • rubix:216A3226
    • ean:3660338021176
    • In stock: Next day delivery
    • Connection 1:g 1/4
    • Material:anti-corrosion carbonitrided steel
    • Standard:ISO B12
    £ 5.90 excl. VAT
    / Each
    brand logobrand logo

    MECALINE 884635 MINI COUPLING MALE PLUG -MALE G 1/8IN

    • mecaline:884635
    • rubix:216A3217
    • ean:3660338380136
    • In stock: Next day delivery
    • Connection 1:g1/8
    • Material:nickel-plated brass
    • Standard:NO
    £ 9.96 excl. VAT
    / Each
    brand logobrand logo

    MECALINE COUPLINGS ISO B12 FEMALE 1/4 736028

    • mecaline:736028
    • rubix:216A3130
    • ean:3660338021084
    • In stock: Next day delivery
    • Connection 1:1/4
    • Material:reinforced polymer body
    • Standard:ISO B12
    £ 18.16 excl. VAT
    / Each
    brand logobrand logo

    RECTUS PARKER HOSE BARB 26SFTF13MXX

    • parker:26SFTF13MXX
    • rubix:152A6519
    • manufacturer :26SFTF13MXX
    • ean:4039747122207
    • In stock: Next day delivery
    • Connection 1:13 mm
    • Material:brass
    • Standard:ROHS;REACH;ATEX;EU CONNECTIC
    £ 18.50 excl. VAT
    / 10 pieces
    brand logobrand logo

    RECTUS PARKER PLUGS 26SFAW21MXX

    • parker:26SFAW21MXX
    • rubix:155A2016
    • manufacturer :26SFAW21MXX
    • ean:4039747121576
    • In stock: Next day delivery
    • Connection 1:g 1/2 in
    • Material:brass;nbr (seal)
    • Standard:ROHS DECLARATION OF CONFORMITY;ATEX;2014 68 EU_CONNECTIC;2006/42/EC
    £ 39.40 excl. VAT
    / 10 pieces
    brand logobrand logo

    RECTUS 3/8BSPFEMAL COUPLING 26KAIW17MPX

    • parker:26KAIW17MPX
    • rubix:155A2048
    • manufacturer :26KAIW17MPX
    • ean:4039747119931
    • In stock: Next day delivery
    • Connection 1:g 3/8 in
    • Material:brass
    • Standard:2014 68 EU;ATEX;2006/42/EC;REACH;ROHS
    £ 84.80 excl. VAT
    / 10 pieces
    brand logobrand logo

    RECTUS 1/2BSP FEMALE COUPLG 26KAIW21MPX

    • parker:26KAIW21MPX
    • rubix:155A2047
    • manufacturer :26KAIW21MPX
    • ean:4039747119979
    • In stock: Next day delivery
    • Connection 1:g 1/2 in
    • Material:brass
    • Standard:2014 68 EU;ATEX;2006/42/EC;REACH;ROHS
    £ 87.30 excl. VAT
    / 10 pieces
    brand logobrand logo

    MECALINE COUPLINGS ISO B12 FOR HOSE 8MM 736037

    • mecaline:736037
    • rubix:216A3134
    • ean:3660338021152
    • In stock: Next day delivery
    • Connection 1:8
    • Material:reinforced polymer body
    • Standard:ISO B12
    £ 20.25 excl. VAT
    / Each
    brand logobrand logo

    MECALINE 884690 HIGH FLOW COUPLING MALE G 3/8IN

    • mecaline:884690
    • rubix:216A3172
    • ean:3660338380563
    • In stock: Next day delivery
    • Connection 1:g3/8
    • Material:nickel-plated brass
    • Standard:NO
    £ 23.36 excl. VAT
    / Each
    brand logobrand logo

    MECALINE 884684 MULTI SOCKET PLUG HOSE ID 6

    • mecaline:884684
    • rubix:216A3198
    • ean:3660338380518
    • In stock: Next day delivery
    • Connection 1:6
    • Material:nickel-plated brass
    • Standard:ISO B12
    £ 2.37 excl. VAT
    / Each
    brand logobrand logo

    MECALINE PLUGS ISO B12 FOR HOSE 10MM 612839

    • mecaline:612839
    • rubix:216A3228
    • ean:3660338021237
    • In stock: Next day delivery
    • Connection 1:10
    • Material:anti-corrosion carbonitrided steel
    • Standard:ISO B12
    £ 5.85 excl. VAT
    / Each
    24 items of 242