Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Quick couplings
Pneumatic - Quick Release Coupling
MECALINE PLUGS ISO B12 FEMALE 3/8 734788
MECALINE PLUGS ISO B12 FEMALE 3/8 734788
PLUGS ISO B - FEMALE
References
mecaline:
734788
rubix:
216A3227
ean:
3660338021183
Technical specifications
Connection 1
G 3/8
Material
Anti-corrosion carbonitrided steel
Standard
ISO B12
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE PLUGS ISO B12 FEMALE 3/8 734788
Material: Anti-corrosion carbonitrided steel. Flow diameter : 6 mm. Flow rate : 883 l/min at 6 bar with Delta P 10% Nominal pressure : 16 bar. Temperature : -15 °C to + 70 °C.
Technical specifications
Attributes
Connection 1
G 3/8
Material
Anti-corrosion carbonitrided steel
Standard
ISO B12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.28
excl. VAT
/
Each
£
9.94
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
PARKER 25KBIW17MPN 3/8 FEMALE BSPP NBR BR
LEGRIS 9421U06 10 REINFORCED POLYMER PNEUMATIC QUICK CONNECT COUPLING
MECALINE 894381 COUPLINGS ISO C10 MALE CONNECTING 1/4
RECTUS 13SFIW13SXN SERIES 13KA PUSH TYPE FEMALE THREAD BSPP PLUG
RECTUS 19KAIW13MPN NICKEL-PLATED BRASS COUPLING
RECTUS 1/4 BSP FEM CPLG DS 21KBIW13MPX
MECALINE 884708 HIGH FLOW PLUG HOSE ID 12
MECALINE 884665 MULTI SOCKET COUPLING MALE G 1/2IN
RECTUS 23KAIW17MPN COUPLING FEMALE THREAD 3/8 BSPP
LEGRIS COUPLING 9401U06 21
MECALINE PLUGS ISO B12 FOR HOSE 13MM 736015
MECALINE COUPLINGS ISO B12 MALE R1/2 736034
RECTUS FEMALE COUPLG NICKEL 21KAIW13MPN
RECTUS COUPLING 21KAIW10MPX
RECTUS 6X4 HOS CONN POMCPLG 21KBKO06DPX