SMC MXW20TF-200B AIR SLIDE TABLE


MXW, Long Stroke Precision Slide Table (Recirculating Bearings) - Mechanically Coupled

References
smc:MXW20TF-200B
rubix:392A8476
manufacturer :MXW20TF-200B
brand logo
brand logo
Technical specifications
Typeair slide table
Cylinder diameter20 mm
See all Specifications

Product details : SMC MXW20TF-200B AIR SLIDE TABLE


The MXW is a long stroke slide table designed for strokes up to 10 inches (300mm). Stroke adjustment is standard with optional shock absorbers. The rigid table makes the MXW ideal for precise transfer of loads.

Technical specifications


Attributes
Typeair slide table
Cylinder diameter20 mm
Min. temperature-10 °C
Max. temperature60 °C
Cylinder stroke200 mm
Fixation centre-to-centre distance219 mm
Design size20
Show UNSPSC/ECL@SS
£ 1,241.40 excl. VAT
/ Each
£ 1,489.68 incl. VAT
  • Usually arrives within 14 working days