References
Festo:DGST-20-20-PA
Rubix:251A4325
Manufacturer :8085140
EAN:4052568450281

Technical specifications
| Type | double-acting |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : FESTO 8085140 MINI SLIDE DGST-20-20-PA
The most compact slide on the market. Comes with integrated shock absorber and sensor holders, and integrated basic cushioning. Best of all: the slide and yoke are a single component ‒ offering great torsional rigidity and unrivalled precision.
Technical specifications
Attributes
| Type | double-acting |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 20 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 506.68 excl. VAT
/ Each
£ 608.02 incl. VAT
- Delivery usually within ( 2 ) days