SMC MXJ16-30Z AIR SLIDE TABLE
MXJ-Z, High Precision Slide Table (ø12, ø16)
See technical informationSee documentsReferences
SMC:MXJ16-30Z
Rubix:392A8486
Manufacturer :MXJ16-30Z

Technical specifications
| Type | air slide table |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 30 mm |
Documents
Product details : SMC MXJ16-30Z AIR SLIDE TABLE
Air slide table, double acting
High precision linear guide
Bore sizes (mm): 4.5, 6, 8, 12 and 16
Strokes up to 50 mm
Compact and lightweight design.
Strengths
Strokes up to 50 mm.
Mounting pin holes on 4 surfaces.
Side mounting available.
Travelling parallelism: 0.005 mm.
Wide range of adjuster options.
Operating pressure range: 0.1 to 0.7 MPa.
Technical specifications
Attributes
| Type | air slide table |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 30 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 16 |
Show UNSPSC/ECL@SS
£ 360.09 excl. VAT
/ Each
£ 432.11 incl. VAT
- Delivery usually within ( 20 ) days