FESTO 543960 MINI SLIDE DGSL-10-100-Y3A
Mini slide, metric DGSL
See technical informationSee documentsReferences
Festo:DGSL-10-100-Y3A
Rubix:110A0518
Manufacturer :543960
EAN:4052568183042

Technical specifications
| Type | mini slide |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 100 mm |
Documents
Product details : FESTO 543960 MINI SLIDE DGSL-10-100-Y3A
Slide drive with ball bearing guide and a wide range of adaptation options such as stroke reduction, end-position locking, and clamping unit
Strengths
- High load capacity and positioning accuracy
- Maximum movement precision thanks to ground-in ball bearing cage guide
- Maximum flexibility thanks to 8 sizes and a large selection of cushioning variants
- Variants with clamping unit or end-position locking for fixing the guide slide
- Wide variety of mounting and attachment options
- Compact design
Technical specifications
Attributes
| Logistic Weight | 958 g |
|---|---|
| Type | mini slide |
| Cylinder diameter | 12 mm |
| Cylinder stroke | 100 mm |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Design size | 12 |
Show UNSPSC/ECL@SS
£ 949.09 excl. VAT
/ Each
£ 1,138.91 incl. VAT
- Delivery usually within ( 2 ) days