References
SMC:MXP8-20C
Rubix:392A8484

Technical specifications
| Type | air slide table smc mxp8-20c |
|---|---|
| Cylinder diameter | 8 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : SMC MXP8-20C AIR SLIDE TABLE
The MXP is ideal for applications that require high precision movement in short travel situations. The precision slide table has a machined guide with very tight tolerances that operates in conjunction with highly accurate recirculating ball bearings. This slide is capable of achieving parallelism within 0.02mm and non-rotation accuracy as low as 0.03 degrees. Two of the mounting surfaces allow work to be held to a tolerance +/-0.05mm plus the tolerance of the work piece. The slide contains two pistons that operate independently to supply the movement of the actuator.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 101x32x18 mm |
|---|---|
| Logistic Weight | 213 g |
| Type | air slide table smc mxp8-20c |
| Cylinder diameter | 8 mm |
| Cylinder stroke | 20 mm |
| Max. temperature | 60 °C |
| Design size | 8 |
| Series | mxp |
Show UNSPSC/ECL@SS
£ 318.44 excl. VAT
/ Each
£ 382.13 incl. VAT
- Usually arrives within 14 working days