References
Festo:SLF-6-10-P-A
Rubix:110A4272
Manufacturer :170503
EAN:4052568139094

Technical specifications
| Type | mini slide |
|---|---|
| Cylinder diameter | 6 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : FESTO 170503 MINI SLIDE SLF-6-10-P-A
Mini slide SLF-6-10-P-A Flat design with precision ball-bearing guide and adjustable end stops. Stroke=10 mm, Adjustable end-Position range/length=5 mm, Piston diameter=6 mm, Operating mode of drive unit=Yoke, Cushioning=P: Flexible cushioning rings/plates at both ends
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x80x70 mm |
|---|---|
| Logistic Weight | 200 g |
| Type | mini slide |
| Cylinder diameter | 6 mm |
| Cylinder stroke | 10 mm |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
| Design size | 6 |
Show UNSPSC/ECL@SS
£ 488.92 excl. VAT
/ Each
£ 586.70 incl. VAT
- Delivery usually within ( 6 ) days