Mini slide, metric DGSL
Type | Mini Slide |
---|---|
Cylinder diameter | 16 mm |
Slide drive with ball bearing guide and a wide range of adaptation options such as stroke reduction, end-position locking, and clamping unit
Logistic Weight | 1657 g |
---|---|
Type | Mini Slide |
Cylinder diameter | 16 mm |
Min. temperature | 0 °C |
Max. temperature | 60 °C |
Cylinder stroke | 150 mm |
Max. service pressure | 8 bar |
Fixation centre-to-centre distance | 10 mm |
Design size | 16 |
Delivery usually within ( 2 ) days