FESTO 570169 MINI SLIDE DGSL-8-40-EA

Mini slide, metric DGSL

See technical informationSee documents
References
Festo:DGSL-8-40-EA
Rubix:114A0911
Manufacturer :570169
EAN:4052568216641
DGSL-8-40-EA Mini slide
Technical specifications
Typemini slide
Cylinder diameter10 mm
Cylinder stroke40 mm
See all Specifications
Documents

Product details : FESTO 570169 MINI SLIDE DGSL-8-40-EA


Slide drive with ball bearing guide and a wide range of adaptation options such as stroke reduction, end-position locking, and clamping unit

 

Strengths

  • High load capacity and positioning accuracy
  • Maximum movement precision thanks to ground-in ball bearing cage guide
  • Maximum flexibility thanks to 8 sizes and a large selection of cushioning variants
  • Variants with clamping unit or end-position locking for fixing the guide slide
  • Wide variety of mounting and attachment options
  • Compact design

Technical specifications


Attributes
Logistic Weight433 g
Typemini slide
Cylinder diameter10 mm
Cylinder stroke40 mm
Min. temperature0 °C
Max. temperature60 °C
Design size10
Show UNSPSC/ECL@SS
£ 556.90 excl. VAT
/ Each
£ 668.28 incl. VAT
  • Delivery usually within ( 6 ) days