FESTO 8083815 MINI SLIDE UNIT

Mini Slide Unit

See technical information

References

Festo:EGSS-BS-KF-45-50-10P-ST-M-H1-PLK-AA
Rubix:391A0792
Manufacturer :8083815
EAN:4052568457693
brand logo

Technical specifications

Typefesto 8083815 mini slide unit
Cylinder diameter10 mm
Cylinder stroke50 mm
See all Specifications

Product details : FESTO 8083815 MINI SLIDE UNIT


The simplicity of pneumatics is now combined for the first time with the advantages of electric automation thanks to the Simplified Motion Series. These integrated drives are the perfect solution for users who are looking for an electric alternative for very simple motion and positioning tasks between two mechanical end positions, but don’t want the commissioning process for traditional electric drive systems that can often be quite complex.

Strengths

•No external servo drive
Two control options integrated as standard
Complete solution for simple movements between mechanical end positions
Simplified commissioning
No special knowledge required for commissioning
Very high-quality ball screw with low internal friction
Rigid, high load-bearing and precise linear guide for absorbing lateral forces and for increased protection against rotation

Technical specifications


Attributes
Typefesto 8083815 mini slide unit
Cylinder diameter10 mm
Cylinder stroke50 mm
Min. temperature0 °C
Max. temperature50 °C
Design size45
Seriesegss
£ 1,110.11 excl. VAT
/ Each
£ 1,332.13 incl. VAT
  • Delivery usually within ( 2 ) days