Guide Table
Type | guide table |
---|---|
Cylinder diameter | 63 mm |
Type | guide table |
---|---|
Cylinder diameter | 63 mm |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Cylinder stroke | 100 mm |
Fixation centre-to-centre distance | 140 mm |
Design size | 63 |
Usually arrives within 14 working days