References
Festo:SLS-10-5-P-A
Rubix:110A4269
Manufacturer :170491
EAN:4052568138974

Technical specifications
| Type | mini slide |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 5 mm |
Documents
Product details : FESTO 170491 MINI SLIDE SLS-10-5-P-A
Mini slide SLS-10-5-P-A Slim design with precision ball-bearing guide. Stroke=5 mm, Piston diameter=10 mm, Operating mode of drive unit=Yoke, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 88x29x66 mm |
|---|---|
| Logistic Weight | 205,5 g |
| Type | mini slide |
| Cylinder diameter | 10 mm |
| Cylinder stroke | 5 mm |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
| Design size | 10 |
Show UNSPSC/ECL@SS
£ 367.80 excl. VAT
/ Each
£ 441.36 incl. VAT
- Delivery usually within ( 2 ) days