Guided Drive DFM
Type | guided drive |
---|---|
Cylinder diameter | 32 mm |
Logistics dimensions (L x W x H) | 366x85x139 mm |
---|---|
Logistic Weight | 4134 g |
Type | guided drive |
Cylinder diameter | 32 mm |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Cylinder stroke | 160 mm |
Max. service pressure | 10 bar |
Fixation centre-to-centre distance | 70 mm |
Design size | 32 |
Delivery usually within ( 2 ) days