References
SMC:MXQ16-20R
Rubix:2606065
EAN:3618036354379

Technical specifications
| Type | air slide table - without adjuster; double acting (d/a) |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : SMC MXQ16-20R AIR SLIDE TABLE
The MXQ precision slide is ideal for applications requiring closely held parallelism and perpendicular specifications. Similar in design to the MXS series, the MXQ incorporates a more precise bearing and slide table. The table and bearing guide are integrated into one precisely machined part made of hardened stainless steel. This minimizes tolerance stack-up associated with multiple part assemblies, and affords height tolerances of +/-0.05mm. The bearing is a recirculating linear guide in a stainless steel housing. The result is a very accurate slide with all of the familiar options associated with the MXS series.
Legacy MXQ, Precision Slide Tables (Recirculating Bearings)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 114x69x37 mm |
|---|---|
| Logistic Weight | 650 g |
| Type | air slide table - without adjuster; double acting (d/a) |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 20 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 16 |
Show UNSPSC/ECL@SS
£ 702.33 excl. VAT
/ Each
£ 842.80 incl. VAT
- Delivery usually within ( 20 ) days