References
Festo:SLF-16-30-P-A
Rubix:114A0909
Manufacturer :170513
EAN:4052568139193

Technical specifications
| Type | mini slide |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 30 mm |
Documents
Product details : FESTO 170513 MINI SLIDE SLF-16-30-P-A
Mini slide SLF-16-30-P-A Flat design with precision ball-bearing guide and adjustable end stops. Stroke=30 mm, Adjustable end-Position range/length=5 mm, Piston diameter=16 mm, Operating mode of drive unit=Yoke, Cushioning=P: Flexible cushioning rings/plates at both ends
Technical specifications
Attributes
| Logistic Weight | 416,4 g |
|---|---|
| Type | mini slide |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 30 mm |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
| Design size | 16 |
Show UNSPSC/ECL@SS
£ 615.68 excl. VAT
/ Each
£ 738.82 incl. VAT
- Delivery usually within ( 6 ) days