References
IMI Norgren:0664811000000000
Rubix:108A9582
Manufacturer :664811000000000


Technical specifications
| Type | electrical plug |
|---|---|
| Execution | din en 175301-803 (din 43650 b) form b |
Documents
Product details : NORGREN 0664811000000000 PLUG FORM B
Plug 22 DIN/B LED 24VDC
Technical specifications
Attributes
| Type | electrical plug |
|---|---|
| Execution | din en 175301-803 (din 43650 b) form b |
| Voltage | 30 V |
| Series | industriestandard 22mm |
Show UNSPSC/ECL@SS
£ 19.87 excl. VAT
/ Each
£ 23.84 incl. VAT
- Usually arrives within 14 working days