FESTO 8078828 MINI SLIDE DGST-6-10-E1A


Mini Slide

References
festo:DGST-6-10-E1A
rubix:263A6189
manufacturer :8078828
ean:4052568446598
brand logo
brand logo
Technical specifications
Typemini slide
Cylinder diameter6 mm
See all Specifications

Product details : FESTO 8078828 MINI SLIDE DGST-6-10-E1A


Strengths

•Compact mini slide
Slide and yoke plate as a single component
Excellent price/performance ratio
High feed forces
Symmetrical mounting interfaces
Simple design with symmetrical mounting interfaces
Can be operated without additional cushioning components

Applications

Electronics and Light Assembly;Machine Building;Handling Technology

Technical specifications


Attributes
Typemini slide
Cylinder diameter6 mm
Min. temperature-10 °C
Max. temperature60 °C
Cylinder stroke10 mm
Max. service pressure8 bar
Show UNSPSC/ECL@SS
£ 273.09 excl. VAT
/ Each
£ 327.71 incl. VAT
  • Delivery usually within ( 6 ) days