FESTO 8078873 MINI SLIDE DGST-25-20-E1A

Mini Slide

See technical informationSee documents
References
Festo:DGST-25-20-E1A
Rubix:263A6233
Manufacturer :8078873
EAN:4052568447045
brand logo
Technical specifications
Typemini slide
Cylinder diameter25 mm
Cylinder stroke20 mm
See all Specifications
Documents

Product details : FESTO 8078873 MINI SLIDE DGST-25-20-E1A


Strengths

•Compact mini slide
Slide and yoke plate as a single component
Excellent price/performance ratio
High feed forces
Symmetrical mounting interfaces
Simple design with symmetrical mounting interfaces
Can be operated without additional cushioning components

Applications

Electronics and Light Assembly;Machine Building;Handling Technology

Technical specifications


Attributes
Typemini slide
Cylinder diameter25 mm
Cylinder stroke20 mm
Min. temperature-10 °C
Max. temperature60 °C
Design size25
Show UNSPSC/ECL@SS
£ 498.13 excl. VAT
/ Each
£ 597.76 incl. VAT
  • Delivery usually within ( 2 ) days