Guided drive
Type | guided drive |
---|---|
Cylinder diameter | 32 mm |
Type | guided drive |
---|---|
Cylinder diameter | 32 mm |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Cylinder stroke | 30 mm |
Max. service pressure | 10 bar |
Fixation centre-to-centre distance | 55 mm |
Usually arrives within 14 working days