FESTO 8085152 MINI SLIDE CYLINDER DGST-25-40-PA


Mini Slide

References
festo:DGST-25-40-PA
rubix:256A3676
manufacturer :8085152
ean:4052568450403
brand logo
brand logo
Technical specifications

Product details : FESTO 8085152 MINI SLIDE CYLINDER DGST-25-40-PA


Strengths

•Compact mini slide
Slide and yoke plate as a single component
Excellent price/performance ratio
High feed forces
Symmetrical mounting interfaces
Simple design with symmetrical mounting interfaces
Can be operated without additional cushioning components

Applications

Electronics and Light Assembly;Machine Building;Handling Technology

Technical specifications


Attributes
Typemini slide
Min. temperature-10 °C
Max. temperature60 °C
Cylinder stroke40 mm
Max. service pressure8 bar
Fixation centre-to-centre distance80 mm
Design size25
Show UNSPSC/ECL@SS
£ 506.76 excl. VAT
/ Each
£ 608.11 incl. VAT
  • Usually arrives within 14 working days