INGERSOLL RAND 3103KA MINI SURFACE PREP KIT
Mini Surface Prep Sander Kit
See technical informationSee documentsReferences
Ingersoll Rand:3103KA
Rubix:2520502

Documents
Product details : INGERSOLL RAND 3103KA MINI SURFACE PREP KIT
The Ingersoll Rand mini tool range is ultra small and light with plenty of power. It easily fits in
the palm of anyone’s hand and is ideal for tight spaces and fine details work.
- Powerful motor delivers 0,15 kW (0,20 HP).
- 75 mm (3") pad size is ideal for spot repair.
- All bearing construction ensures longer life, impressive balance and reduced vibration.
- Ergonomic composite housing is lightweight, protects from cold air and offers great operator comfort.
- Variable-speed lever allows precise delivery of power and speed. (Max 15000 rpm)
- 2-position power regulator in forward helps adjusting the power to the application.
- Through-handle exhaust directs air away from the operator.
- Silenced through-handle exhaust reduces the noise level.
- The small size of this tool will allow greater access to tight spaces.
- The low weight of this tool will reduce operator fatigue.
Technical specifications
Attributes
| No-load speed | 15000 rpm |
|---|---|
| Weight | 1.6 kg |
| Air consumption | 538 l/min |
Show UNSPSC/ECL@SS
£ 280.42 excl. VAT
/ Each
£ 336.50 incl. VAT
- Usually arrives within 14 working days