3M™ Elite Self-Generated Vacuum Random Orbital Sander
Shape of plateau | Round |
---|---|
No-load speed | 12000 rpm |
Weight | 0.752 kg |
Packaged dimensions (D x W x H) | 134x173x323 mm |
---|---|
Package weight | 1158 g |
Shape of plateau | Round |
No-load speed | 12000 rpm |
Weight | 0.752 kg |
Air consumption | 481 l/min |
Power | 209 W |
Usually arrives within 14 working days