Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical components and accessories
CENTAUR PVC MC 5W 50MMX25MM COUPLER
CENTAUR PVC MC 5W 50MMX25MM COUPLER
Mini Trunking Coupler
References
centaur manufacturing:
MC5W
rubix:
234A6376
Technical specifications
Type
Mini Trunking Coupler
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CENTAUR PVC MC 5W 50MMX25MM COUPLER
Strengths
•Provides a neat solution to joining mini trunking lengths
Easy to install clip on fitting
Technical specifications
Attributes
Type
Mini Trunking Coupler
Width
25
mm
Colour
White
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.26
excl. VAT
/
Each
£
5.11
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIEMENS 3RH29112FA40 AUX CONTACT
CENTAUR PVC SBR/8W 2 GANG 32MM SURFACE BOX (D)32 MM
GREENBROOK ELECTRICAL CHOC30E 30A CHOC BOX (L)77 MM X (W)49 MM X (D)28
CENTAUR PVC MEB 4W 38MMX25MM EXTERNAL BEND
CENTAUR PVC MIB 4W 38MMX25MM INTERNAL BEND
MK K2747WHI 2 GANG SWITCH SOCKET
CENTAUR PVC CIB 20W 20MM INSPECTION BEND WHITE (DIA)20 MM
SMC IZT40-40D36HR-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
WIELAND APN10 STANDARD END SECTION (WKN10U) (D)1.5 MM PACK OF 10
SIEMENS SIRIUS S00CONTRELAY 3RH1140-1AP00
SMJ ELECTRICAL RCDAWC RCD ADAPTOR 13AMP BLACK 30MA (L)70 MM X (H)125 M
NIGLON LTD CBU220G 20MM BRANCH 2 WAY U BOX GALVANISED
SMC IZT42-58D36HRL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
PHOENIX 3004100 FUSE TERMINAL BLOCK
SMC IZN10E-02P06-X367 IZN10E IONIZER NOZZLE TYPE