SMJ ELECTRICAL RCDAWC RCD ADAPTOR 13AMP BLACK 30MA (L)70 MM X (H)125 M
RCD Adaptor
See technical informationSee documentsReferences
SMJ Electrical:RCDAWC
Rubix:234A9721

Documents
Product details : SMJ ELECTRICAL RCDAWC RCD ADAPTOR 13AMP BLACK 30MA (L)70 MM X (H)125 M
Rcd Adaptor 13AMp Black 30MA (L)70 mm x (H)125 mm x (W)60 mm
Technical specifications
Attributes
| Type | rcd adaptor |
|---|---|
| Amperage | 13 A |
| Material | plastic |
| Colour | black |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
