CENTAUR PVC SBR/8W 2 GANG 32MM SURFACE BOX (D)32 MM
Surface Boxes
See technical informationSee documentsReferences
Centaur Manufacturing:SBR/8W
Rubix:234A6322

Documents
Product details : CENTAUR PVC SBR/8W 2 GANG 32MM SURFACE BOX (D)32 MM
2 Gang 32mm Surface Box (D)32 mm
Technical specifications
Attributes
| Type | square corner box |
|---|---|
| Colour | white |
Show UNSPSC/ECL@SS
£ 4.69 excl. VAT
/ Each
£ 5.63 incl. VAT
- Delivery usually within ( 3 ) days
