SMC ITV2090-01F2BN5 ELECTRONIC VACUUM REGULATOR


Electro Pneumatic Regulator

References
smc:ITV2090-01F2BN5
rubix:2603457
brand logo
brand logo
Technical specifications
Connection 1G 1/4
See all Specifications

Product details : SMC ITV2090-01F2BN5 ELECTRONIC VACUUM REGULATOR


Compact and lightweight
Enclosure: IP65
Integrated LED display
Power consumption: 4 W or less
Communication models: IO-Link, analogue (current and voltage), digital signals, preset input, CC-Link, DeviceNet™, PROFIBUS DP, RS-232C.
•Pressure range: –1.3 to –80 kPa
•Maximum flow rate: 200 l/min (ANR)
•Port size: 1/4
•Applicable fieldbus protocols: IO-Link, CC-Link, DeviceNet™, PROFIBUS, RS-232C.

Power Voltage: 0 (DC24V)
Input Signal: 0 (Current Style 4~20mADC)
Monitor Output: 1 (Analog Output 1~5VDC)
Thread: F (G [PF])
Accessory: B (Flat Bracket)
Cable Connector: N (w/oCable Connector)
Suffix: 5

Strengths

Compact and Lightweight
High Stability
High-Speed Response Time
Stepless Control of Air Pressure Proportion to an Electric Signal
Built-in one-touch fitting
Error indication LED

Technical specifications


Attributes
Connection 1G 1/4
Type of couplingG
Show UNSPSC/ECL@SS
£ 518.10 excl. VAT
/ Each
£ 621.72 incl. VAT
  • Delivery usually within ( 4 ) days