References
SMC:CRJB05-190
Rubix:2601519
Manufacturer :00034447

Documents
Product details : SMC CRJB05-190 MINI ROTARY ACTUATOR
Miniature rotary actuator
Sizes: 05, 1
Rotating angle: 90°, 100°, 180°, 190°
Adjustable rotation time range: from 0.1 to 0.5 s/90°
External stopper available.
Sizes: 05, 1
Rotating angle: 90°, 100°, 180°, 190°
Adjustable rotation time range: from 0.1 to 0.5 s/90°
External stopper available.
•Compact.
•Light weight.
•Flexible mounting.
•Improved allowable load.
•Reduced backlash.
External Stopper: B (Basic Style)
Size: 05
Rotation Angle: 190°
Port Location: Front Port
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs (Or None in the Case of No Switch)
•Light weight.
•Flexible mounting.
•Improved allowable load.
•Reduced backlash.
External Stopper: B (Basic Style)
Size: 05
Rotation Angle: 190°
Port Location: Front Port
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x54x28 mm |
|---|---|
| Logistic Weight | 33 g |
| Type | mini rotary actuator |
| Cylinder diameter | 6 mm |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 7 bar |
Show UNSPSC/ECL@SS
£ 149.93 excl. VAT
/ Each
£ 179.92 incl. VAT
- Delivery usually within ( 4 ) days