Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Shock absorbers
MECALINE 884615 SHOCK ABSORBER FIXED T1 M10X1
MECALINE 884615 SHOCK ABSORBER FIXED T1 M10X1
Miniature self-adjusting shock absorbers with bump cap
References
mecaline:
884615
rubix:
216A1234
ean:
3660338379963
Technical specifications
Threading
m10x1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 884615 SHOCK ABSORBER FIXED T1 M10X1
Self-compensating miniature shock absorbers automatically adjust for low load to high speed or high load to low speed applications
Strengths
Self-compensating miniature shock absorbers automatically adjust for low load to high speed or high load to low speed applications
Technical specifications
Attributes
Threading
m10x1
Cylinder stroke
7
mm
Max Energy absorbed per cycle
6
nm
Max Energy absorbed/hour
14500
Nm³/h
Max effective mass
10
kg
Max Impact speed
4
m/s
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.59
excl. VAT
/
Each
£
43.91
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Check our products from related categories
FESTO 548012 SHOCK ABSORBER DYSC-7-5-Y1F
FESTO 1152500 SHOCK ABSORBER
FESTO 191195 SHOCK ABSORBER YSRW-10-17
FESTO 548014 SHOCK ABSORBER DYSC-12-12-Y1F
SMC RJ2725H SHOCK ABSORBER
SMC RJ0604 SHOCK ABSORBER
SMC RBC1006S SHOCK ABSORBER
FESTO 1113706 SHOCK ABSORBER
FESTO 1153004 SHOCK ABSORBER DYEF-S-M12-Y1
SMC NRB075-045 SHOCK ABSORBER
SMC RJ2015H SHOCK ABSORBER
FESTO 548370 SHOCK ABSORBER DYEF-M4-Y1F
FESTO 158907 SHOCK ABSORBER RETAINER KYP-18
SMC RB27J HEX. NUT
FESTO 1179837 SHOCK ABSORBER DYEF-M10-Y1