References
SMC:RBC1006S
Rubix:132A4175
Manufacturer :RBC1006S

Product details : SMC RBC1006S SHOCK ABSORBER
The RB shock absorber has a specially designed orifice that compensates for varying speeds and loads to consistently decelerate loads without requiring additional adjustment. The double seal enclosure consists of a scraper and a rod seal, provides extra insurance against leakage. The RB series shock absorbers are available in six sizes and all withstand an impact speed of 16 ft/sec.
•Shock absorber type: basic or with cap
•Applicable thread O.D. size: M6, M8, M10, M14, M20, M27
•Option: stopper nut
Style: Standard
With Cap: C (Cap)
Port Size: M10XP1.0
Stroke: 6mm
Option: S (Hex Nut
Stopper Nut: 1 pc.)
•Applicable thread O.D. size: M6, M8, M10, M14, M20, M27
•Option: stopper nut
Style: Standard
With Cap: C (Cap)
Port Size: M10XP1.0
Stroke: 6mm
Option: S (Hex Nut
Stopper Nut: 1 pc.)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x63x16 mm |
|---|---|
| Logistic Weight | 40 g |
| Threading | m10 x 1.0 |
| Total length | 62.7 mm |
| Cylinder stroke | 6 mm |
| Max Energy absorbed per cycle | 3.92 nm |
| Max Energy absorbed/hour | 70 Nm³/h |
| Max effective mass | 25 kg |
| Max Impact speed | 5 m/s |
| Body material | steel |
| Length of body | 52.7 mm |
| Mounting typ | screw mounting on a mounting frame using the o.d. thread |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 55.05 excl. VAT
/ Each
£ 66.06 incl. VAT
- Delivery usually within ( 4 ) days