Miniature self-adjusting shock absorbers with bump cap
Threading | M12X1 |
---|---|
Cylinder stroke | 10 mm |
Max Energy absorbed per cycle | 10 nm |
Max Energy absorbed/hour | 30000 Nm³/h |
Max effective mass | 18 kg |
Max Impact speed | 4 m/s |
Usually arrives within 14 working days