SCOLMORE INTERNATIONAL LIMITED MD9001 6A 2 WAY PUSH ON/OFF (NON-DIMMIN
Minigrid
See technical informationSee documentsReferences
Scolmore:MD9001
Rubix:234A6618

Documents
Product details : SCOLMORE INTERNATIONAL LIMITED MD9001 6A 2 WAY PUSH ON/OFF (NON-DIMMIN
6A 2 Way Push On/OFf (NOn-DImming) Modul (H)65 mm
Technical specifications
Attributes
| Type | non-dimming module |
|---|---|
| Voltage | 230 V |
| Amperage | 6 A |
| Material | nylon (body);brass (terminal screw, terminal);pcb (multiple electronic component) |
| Colour | black |
Show UNSPSC/ECL@SS
£ 17.38 excl. VAT
/ Each
£ 20.86 incl. VAT
- Delivery usually within ( 3 ) days
