SCOLMORE INTERNATIONAL LIMITED WA108P ROUND CEILING 34MM DEEP DRY LINI
Essentials
See technical informationSee documentsReferences
Scolmore:WA108P
Rubix:234A6602

Documents
Product details : SCOLMORE INTERNATIONAL LIMITED WA108P ROUND CEILING 34MM DEEP DRY LINI
Round Ceiling 34MM Deep Dry Lining Box (Dia)78 mm x (D)35 mm
Technical specifications
Attributes
| Type | deep dry lining box |
|---|---|
| Material | pvc (body, lug);brass (threaded lug) |
| Colour | white |
Show UNSPSC/ECL@SS
£ 1.17 excl. VAT
/ Each
£ 1.40 incl. VAT
- Delivery usually within ( 3 ) days
