MCG MC225 4P N/O 25A 230V 2 MODULE MODULAR CONTACT (H)83 MM X (W)36 MM
Modular Contactor
See technical informationSee documentsReferences
MCG Industrial:MC225
Rubix:234A6146

Documents
Product details : MCG MC225 4P N/O 25A 230V 2 MODULE MODULAR CONTACT (H)83 MM X (W)36 MM
4P N/O 25A 230V 2 Module Modular Contact (H)83 mm x (W)36 mm x (D)66 mm
Technical specifications
Attributes
| Type | modular contactor |
|---|---|
| Voltage | 230 V |
| Amperage | 25 A |
| Material | plastic |
| Colour | white |
Show UNSPSC/ECL@SS
£ 48.86 excl. VAT
/ Each
£ 58.63 incl. VAT
- Delivery usually within ( 3 ) days
