SMC MIS20-10D1 ESCAPEMENT

MIS separator

See technical information

References

SMC:MIS20-10D1
Rubix:123A7833
Manufacturer :00269198
brand logo

Technical specifications

Typebore: 20 mm/ stroke 10 mm

Product details : SMC MIS20-10D1 ESCAPEMENT


The MIS series is a single-finger separator series. The MIS series features independent fingers for freer adjustment of times and mounting positions for parts moving along a line. The feed ports on both sides of the part allow you to choose the direction of connection. The fact that the piston and fingers are separate makes it easy to replace the fingers during maintenance. Three different finger types allow free selection of mounting surfaces on the fingers.

Technical specifications


Attributes
Typebore: 20 mm/ stroke 10 mm
£ 229.29 excl. VAT
/ Each
£ 275.15 incl. VAT
  • Delivery usually within ( 24 ) days