SMC AMD150C-F02D-H MICRO MIST SEPARATOR
AMD Micro Mist Separator
See technical informationSee documentsReferences
SMC:AMD150C-F02D-H
Rubix:114A6443
EAN:3618035580441

Technical specifications
| Type | micro mist separator |
|---|---|
| Volume flow rate | 200 l/min |
| Filter fineness | 0.01 µm |
Documents
Product details : SMC AMD150C-F02D-H MICRO MIST SEPARATOR
Series AMD can separate and remove aerosol state oil mist in compressed air and remove carbon or dust of more than 0.01um. It should be used as prefilter for compressed air in precision instruments or for clean room requirements.
•Micro mist separator.
•Modular connection is possible.
•Port size: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/2, 2.
•Thread: Rc, G, NPT
Body Size (Applicable compressor output): 150C (2.2kw)
Thread: F (G)
Port Size: 02 (1/4)
Accessory: D (N.O. Auto Drain)
Rubber Material: Standard
Air Pressure: H (Medium Air Pressure, 1.6MPa)
Drain Guide: None
IN-OUT Direction: Standard
Pressure Switch: None
Degreasing Wash: None
•Modular connection is possible.
•Port size: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/2, 2.
•Thread: Rc, G, NPT
Body Size (Applicable compressor output): 150C (2.2kw)
Thread: F (G)
Port Size: 02 (1/4)
Accessory: D (N.O. Auto Drain)
Rubber Material: Standard
Air Pressure: H (Medium Air Pressure, 1.6MPa)
Drain Guide: None
IN-OUT Direction: Standard
Pressure Switch: None
Degreasing Wash: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 66x158x63 mm |
|---|---|
| Logistic Weight | 380 g |
| Type | micro mist separator |
| Volume flow rate | 200 l/min |
| Filter fineness | 0.01 µm |
| Material | aluminum die-cast (body);aluminum die-cast (housing);chrome treated epoxy coat (inner surface);temper glass (sight glass) |
| Max. service pressure | 16 bar |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 111.12 excl. VAT
/ Each
£ 133.34 incl. VAT
- Delivery usually within ( 19 ) days