FESTO 170691 ON/OFF VALVE HEL-D-MIDI
HEL Pressure build-up valve
See technical informationSee documentsReferences
Festo:HEL-D-MIDI
Rubix:109A1413
Manufacturer :170691
EAN:4052568013097

Documents
Product details : FESTO 170691 ON/OFF VALVE HEL-D-MIDI
On-off valve HEL-D-MIDI For Service units, without Threaded Connection plates with FRB Threaded pin. Gradual pressure build-up. The valve function is equivalent to a 2/2-way directional control valve. Exhaust-Air function=throttleable, Type of actuation=pneumatic, Sealing principle=soft, Assembly Position=Any, Manual override=None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x60x65 mm |
|---|---|
| Logistic Weight | 329,6 g |
| Type | hel soft start valve |
Show UNSPSC/ECL@SS
£ 160.76 excl. VAT
/ Each
£ 192.91 incl. VAT
- In stock: Next day delivery