Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 536027 PNEUMATIC VALVE VL-5/3B-D-3-C-EX
FESTO 536027 PNEUMATIC VALVE VL-5/3B-D-3-C-EX
VL Standard valve ISO 5599-1
References
festo:
VL-5/3B-D-3-C-EX
rubix:
110A2328
manufacturer :
536027
ean:
4052568170561
Technical specifications
Type
standard valve iso 5599-1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 536027 PNEUMATIC VALVE VL-5/3B-D-3-C-EX
Pneumatic valve VL-5/3B-D-3-C-EX 5/3-way function, centre Position pressurised Valve function=5/3 pressurised, Type of actuation=pneumatic, Width=65 mm, Standard nominal flow rate=4100 l/min, Operating pressure=-0,9 - 16 bar
Technical specifications
Attributes
Logistic Weight
933,14
g
Type
standard valve iso 5599-1
Volume flow rate
4100
l/min
Type of coupling
connecting plate size 3 according to iso 5599-1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
267.58
excl. VAT
/
Each
£
321.10
incl. VAT
Delivery usually within (
16
) days
Add to cart
Check our products from related categories
SMC VH411-04 HAND VALVE
SMC VM430-01-30R PUSH BUTTON MUSHROOM MEC VALVE
SMC VH412-F04 HAND VALVE
AVENTICS 0821300950
SMC AVA4000-04 SOFT START VALVE
SMC VM430-01-08 MECHANICAL VALVE
FESTO 558234 SOFT START VALVE
AVENTICS R412006281
FESTO 151844 PNEUMATIC VALVE VL-5/2-D-2-FR-C
FESTO 3540768 ANGLE SEAT VALVE
FESTO 1002542 ANGLE SEAT VALVE
AVENTICS 3610507600
FESTO 9270 PRESSURE SEQUENCE VALVE VD-3-PK-3
SMC EAV4000-F04-00 SOFT START UP VALVE
SMC VEX1500-04F REGULATOR VALVE