References
Festo:FLSM-12-R
Rubix:114A1929
Manufacturer :164234
EAN:4052568137038

Documents
Product details : FESTO 164234 FREE WHEEL UNIT FLSM-12-R
Freewheel unit FLSM-12-R for semi-rotary drive DSM. Size=12, Direction of rotation=clockwise rotation, Assembly Position=Any, Ambient temperature=-10 - 60 °C, Theoretical torque at 6 bar=1,2 Nm
Technical specifications
Attributes
| Logistic Weight | 492 g |
|---|---|
| Type | freewheel unit |
Show UNSPSC/ECL@SS
£ 274.32 excl. VAT
/ Each
£ 329.18 incl. VAT
- Delivery usually within ( 6 ) days