FESTO 177570 PROTECTIVE CONDUIT FITTING MKRV-12-PG-11


MKRV Threaded Protective Conduit Connector

References
festo:MKRV-12-PG-11
rubix:123A0933
manufacturer :177570
ean:4052568038113
MKRV-12-PG-11 Protective conduit fitting
brand logo
Technical specifications
TypeThreaded Protective Conduit Connector
See all Specifications

Product details : FESTO 177570 PROTECTIVE CONDUIT FITTING MKRV-12-PG-11


Protective conduit fitting MKRV-12-PG-11 straight, with fixed conduit-thread Connection, for flexible conduit Type MKR-... Assembly Position=Any, Corrosion resistance classification CRC=2, Materials note=Free of copper and PTFE

Technical specifications


Attributes
Logistic Weight6,5 g
TypeThreaded Protective Conduit Connector
Show UNSPSC/ECL@SS
£ 5.78 excl. VAT
/ Each
£ 6.94 incl. VAT
  • Delivery usually within ( 16 ) days