References
Festo:KSV-8
Rubix:134A0660
Manufacturer :7558
EAN:4052568065201
Product details : FESTO 7558 MULTI-PLUG KSV-8
Multiple connector KSV-8 nominal diameter=4 mm, working pressure=-0,95 - 16 bar, working medium=(* filtered, not oiled compressed air, * filtered, oiled compressed air), corrosion resistance class KBK=2, medium temperature=-10 - 60 °C
Technical specifications
Attributes
| Type | multiple connector |
|---|
Show UNSPSC/ECL@SS
£ 45.40 excl. VAT
/ Each
£ 54.48 incl. VAT
- Delivery usually within ( 6 ) days