FESTO 177568 PROTECTIVE CONDUIT MKR-29-PG-29
MKR Protective Conduit
See technical informationSee documentsReferences
Festo:MKR-29-PG-29
Rubix:114A8719
Manufacturer :177568
EAN:4052568038090

Documents
Product details : FESTO 177568 PROTECTIVE CONDUIT MKR-29-PG-29
Protective conduit MKR-29-PG-29 flexible, to protect pneumatic tubing and electrical cables on machines and installations. Assembly Position=Any, Corrosion resistance classification CRC=2, Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 550x550x260 mm |
|---|---|
| Logistic Weight | 129 g |
| Type | protective conduit |
Show UNSPSC/ECL@SS
£ 27.79 excl. VAT
/ Each
£ 33.35 incl. VAT
- Delivery usually within ( 16 ) days