SMC MLGPM20TF-300Z-B COMPACT GUIDE CYLINDER WITH LOCK

MLGP-B/F-Z (ø20 to ø32), Standard Guided Cylinder with One-way Lock

See technical informationSee documents
References
SMC:MLGPM20TF-300Z-B
Rubix:393A1057
Manufacturer :MLGPM20TF-300Z-B
brand logo
Technical specifications
Typecompact guide cylinder
Cylinder diameter20 mm
Cylinder stroke300 mm
See all Specifications
Documents

Product details : SMC MLGPM20TF-300Z-B COMPACT GUIDE CYLINDER WITH LOCK


Guided type end lock cylinders are available with a variety of locking methods and locking options in one direction or both depending on cylinder model. Emergency stops and intermediate stops are possible. Locking position can be changed to accommodate an exterior stopper position or the thickness of clamped work pieces.

Strengths

With lock. Stopping possible at any stroke position. Locking direction selectable. Compactness & Lightness. Bore size: 20, 25, 32, 40, 50, 63, 80, 100 (mm). Strokes from 20 to 350mm (depending upon bore size). 4 types of mounting are possible: top mounting, side mounting, bottom mounting and T-slot side mounting. Auto switches can be mounted on 2 surfaces.

Technical specifications


Attributes
Typecompact guide cylinder
Cylinder diameter20 mm
Cylinder stroke300 mm
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 460.99 excl. VAT
/ Each
£ 553.19 incl. VAT
  • Usually arrives within 14 working days