U-POWER RI20154-47 NERO ESD S3 CI SRC BLK LOWSHOE SIZE 47/12


Model Nero

References
u-power:RI20154-47
rubix:238A4598
ean:8033546439685
brand logo
brand logo
Technical specifications
EU shoe size47
Collar heightLow
ColourBlack

Product details : U-POWER RI20154-47 NERO ESD S3 CI SRC BLK LOWSHOE SIZE 47/12


Light and comfortable safety shoes U-Power of the Red Industry line, with Soft, water resistant, grain leather, composite toecap, anti-puncture, PU compact Antislip, antistatic and oil resistant. Antifatigue WOW2 footbed. S3 CI SRC ESD

Technical specifications


Attributes
EU shoe size47
Collar heightLow
ColourBlack
Show UNSPSC/ECL@SS
£ 67.32 excl. VAT
/ Each
£ 80.78 incl. VAT
  • In stock: Next day delivery