U-POWER RI21086-36 DENVER S1P SRC ESD BLK/GRN LOWSHOE SIZE 36/3


Safety Shoes

References
u-power:RI21086-36
rubix:269A5596
brand logo
brand logo
Technical specifications
EU shoe size36
Collar heightLow
ColourGrey
See all Specifications

Product details : U-POWER RI21086-36 DENVER S1P SRC ESD BLK/GRN LOWSHOE SIZE 36/3


Comfortable safety footwear with upper in soft perforated suede and mesh inserts and WingTex inner lining with air channels to ensure breathability and foot health. Lightweight and breathable safety shoes with WOW2 insole with self-modelling arch-shaped structure and an anti-fatigue insert that relieves body stress and ensures correct distribution of body weight. Protection is guaranteed by the Airtoe Composite toe cap and by the totally “Metal Free” Save & Flex Plus anti-perforation system, sewn directly onto the upper. Low-cut safety shoes with abrasion-resistant, oil resistant, anti-slip and anti-static PU/PU sole suitable for craftsmen, builders, electricians, plumbers, gardeners and farmers, painters, mechanics and tyre repairers, transport and logistics, warehouse workers, carpenters, joiners, process workers, gas station operators.

Applications

Craftsmen;Builders;Electricians;Plumbers;Gardeners and Farmers;Painters;Mechanics and Tyre Repairers;Transport and Logistics;Warehouse Workers;Carpenters;Joiners;Process Workers;Gas Station Operators

Technical specifications


Attributes
EU shoe size36
Collar heightLow
ColourGrey
Water proofYes
Security CategoryS1P
Slip resistanceYes
Secondary colourGreen
Show UNSPSC/ECL@SS
£ 56.38 excl. VAT
/ Each
£ 67.66 incl. VAT
  • Usually arrives within 14 working days