U-POWER RI10164-44 SCURO ESD S3 CI SRC BLK HIGHSHOE SIZE 44/10


Model Scuro

References
u-power:RI10164-44
rubix:238A4606
ean:8033546439241
brand logo
brand logo
brand logo
Technical specifications
EU shoe size44
Collar heightHigh
ColourBlack
See all Specifications

Product details : U-POWER RI10164-44 SCURO ESD S3 CI SRC BLK HIGHSHOE SIZE 44/10


Light and comfortable safety shoes U-Power of the Red Industry line, with Soft, water resistant, grain leather, composite toecap, anti-puncture, PU compact Antislip, antistatic and oil resistant. Antifatigue WOW2 footbed. S3 CI SRC ESD
brand logo

Technical specifications


Attributes
EU shoe size44
Collar heightHigh
ColourBlack
Main materialLeather
Show UNSPSC/ECL@SS
£ 70.34 excl. VAT
/ Each
£ 84.41 incl. VAT
  • In stock: Next day delivery