V1910 Boost IGS
EU shoe size | 47 |
---|---|
Colour | Black |
Main material | Other |
EU shoe size | 47 |
---|---|
Colour | Black |
Main material | Other |
Type of soles | Flexible Woven Midsole;Penetration Resistant Outsole |
No laces/slip-on | No |
Type | ESD Boot |
Type of closure | Lace up |
Material | Lightweight Nano Composite |
In stock: Next day delivery